!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH HEAD, PENCIL, EXTERNAL LIGHTER, ADJUSTABLE FLAME, FIXED TIP, JT680

TORCH HEAD, PENCIL, EXTERNAL LIGHTER, ADJUSTABLE FLAME, FIXED TIP, JT680

BERNZOMATIC

TORCH HEAD, PENCIL, EXTERNAL LIGHTER, ADJUSTABLE FLAME, FIXED TIP, JT680 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH HEAD, PENCIL, EXTERNAL LIGHTER, ADJUSTABLE FLAME, FIXED TIP, JT680

TORCH HEAD, PENCIL, EXTERNAL LIGHTER, ADJUSTABLE FLAME, FIXED TIP, JT680

BERNZOMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZJ25
  • Mfr. Model # JT680
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This JT680 torch head is designed for applications including DIY plumbing, small to medium diameter soldering, thawing frozen locks and pipes.

Technical Specs

  • ItemTorch Head
  • For Fuel TypePropane
  • Ignition TypeExternal Lighter
  • Tip TypeFixed Tip
  • Silver Braze Size (Propane, Maximum)1 in
  • Silver Braze Size (MAP-Pro, Maximum)1 in
  • Inlet Connection GenderFemale
  • Inlet Connection TypeNPT
  • Handle StyleTorch Head Only
  • ApplicationDIY Plumbing, Small to Medium Diameter Soldering, Thawing Frozen Locks and Pipes
  • Flame Type Pencil
  • Compatible Fuel Cylinder Size 14.1 oz, 16 oz
  • Flame Adjustment Adjustable Flame
  • Soft Solder Size (Propane, Maximum) 3 in
  • Soft Solder Size (MAP-Pro, Maximum) 4 in
  • Heating Capacity (Propane) 255 BtuH
  • Inlet Thread Direction Left Hand, Right Hand
  • Product Type Hand Torch
  • Torch Series JT680

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list