!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TORCH KIT, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

TORCH KIT, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

WORTHINGTON

TORCH KIT, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH KIT, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

TORCH KIT, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

WORTHINGTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.13 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WORBZ8250HTKC
  • Mfr. Model # BZ8250HTKC
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 1492
  • Shipping Weight 3.85 lbs

Product Details

Ideal for residential/commerical plumbing, HVAC, and electrical contractors. Professional torch kits with trigger start torch and convenient fuel cylinder holster. Includes trigger start hose torch, 5 ft fuel hose, fuel holster and 14.1 oz. MAP-Pro(TM) fuel cylinder.

Technical Specs

  • ItemTorch Kit
  • Compatible Fuel TypeMAP-Pro, Propane
  • Ignition TypeInstant On-Off
  • Tip TypeFixed Tip
  • Soft Solder Size (MAP-Pro, Minimum)1/4 in
  • Silver Braze Size (Propane, Maximum)1 in
  • Soft Solder Size (Propane, Minimum)1/8 in
  • Heating Capacity (Propane)10,200 BtuH
  • Maximum Flame Temperature (MAP-Pro)3,600 Degrees F
  • Handle StylePistol Grip
  • ApplicationBrazing, Large-Surface Work, Metalworking, Soldering, Woodworking
  • Cylinder Capacity14.1 fl oz
  • IncludesFlexible Hose, Fuel Holster, Torch Head
  • Flame Type Swirl
  • Compatible Fuel Cylinder Size 14.1 oz, 16 oz
  • Flame Adjustment Adjustable Flame
  • Soft Solder Size (MAP-Pro, Maximum) 4 in
  • Silver Braze Size (MAP-Pro, Maximum) 1 in
  • Soft Solder Size (Propane, Maximum) 3 in
  • Heating Capacity (MAP-Pro) 9,200 BtuH
  • Product Type Hose Torch and Cylinder Kit
  • Maximum Flame Temperature (Propane) 3,400 Degrees F
  • Torch Series BZ8250KC
  • Body Material Stainless Steel
  • Features Pressure Regulated for Consistent Performance when Inverted
  • Includes Cylinder Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list