!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, BTB-T SERIES, 400 A, 5/64 IN, 15 FT, MILLER-COMPATIBLE, AIR-COOLED

MIG GUN, BTB-T SERIES, 400 A, 5/64 IN, 15 FT, MILLER-COMPATIBLE, AIR-COOLED

BERNARD

MIG GUN, BTB-T SERIES, 400 A, 5/64 IN, 15 FT, MILLER-COMPATIBLE, AIR-COOLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, BTB-T SERIES, 400 A, 5/64 IN, 15 FT, MILLER-COMPATIBLE, AIR-COOLED

MIG GUN, BTB-T SERIES, 400 A, 5/64 IN, 15 FT, MILLER-COMPATIBLE, AIR-COOLED

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,100.71 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ4015MP3EMQ
  • Mfr. Model # Q4015MP3EMQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.478 lbs

Product Details

Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current400 A
  • For Gas TypeMixed Gas
  • Cable Length15 ft
  • Handle TypeStraight
  • Neck Tube TypeFixed
  • For Wire TypePolymer
  • Tip SeriesTough Lock
  • ApplicationCommercial Truck and Trailer, Fabrication, Heavy Equipment, Pipeline, Rail, Shipbuilding
  • FeaturesDurable Unicable Design, Fixed or Rotatable Necks, High-Performance Consumables, Multiple Handle and Trigger Options
  • IncludesContact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube MaterialAluminum
  • Nozzle SeriesTOUCH LOCK
  • MIG Gun Type Semi Automatic Air-Cooled
  • Series BTB
  • Duty Cycle 60%
  • Maximum Wire Diameter 5/64 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model Q4015MP3EMQ
  • Welding Processes MIG
  • Compatible with Brand Bernard
  • Gas Diffuser Number 404-26
  • Liner Series Quick Load Liner
  • Neck Tube Size Short
  • Wire Feed Type Push

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list