!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE

MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE

BERNARD

MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE

MIG GUN, BTB-T SERIES, 300 A, 5/64 IN, 15 FT, LINCOLN-COMPATIBLE

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,003.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ3015MP3CLQ
  • Mfr. Model # Q3015MP3CLQ
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.88 lbs

Product Details

Tough Gun(TM) semi-automatic air cooled MIG gun. Designed to perform in high-volume environments. The front and back of the guns have identical connections and handles allowing the operator to "flip flop" the switch and gooseneck to back end once the fron

Technical Specs

  • ItemAir-Cooled Welding Gun
  • Cooling MethodAir-Cooled
  • Maximum Current300 A
  • For Gas TypeCO2 (Carbon Dioxide)
  • Cable Length15 ft
  • Handle TypeStraight
  • Neck Tube TypeFixed
  • ModelQ3015MP3CLQ
  • Welding ProcessesMIG
  • Compatible with BrandLincoln, Quickload, Tough Lock HD
  • Gas Diffuser Number404-26
  • Liner SeriesQuick Load Liner
  • Neck Tube SizeShort
  • Wire Feed TypePush
  • MIG Gun Type Air Cooled
  • Series Tough Lock
  • Duty Cycle 100%
  • Maximum Wire Diameter 0.078 in
  • For Rear Connection Type Lincoln
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Tip Series Tough Lock
  • Application FCAW, MIG
  • Features Double Life MIG Gun System, High Performance Consumables, Unicable Design
  • Includes Contact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube Material Aluminum
  • Nozzle Series TOUCH LOCK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list