!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, BTB-O SERIES, 500 A, 3/32 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,353.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ5015GI8LMC
  • Mfr. Model # Q5015GI8LMC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.7 lbs

Product Details

Feature a curved Bernard or OXO-style handle design, optional fixed or rotatable necks in various angles. Features a variety of trigger options: standard, locking, dual pull, or dual schedule switch.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current500 A
  • For Gas TypeMixed Gas
  • Cable Length15 ft
  • Handle TypeCurved
  • Neck Tube TypeRotatable
  • For Wire TypePolymer
  • Tip SeriesCenterfire
  • ApplicationCommercial Truck and Trailer, Fabrication, Heavy Equipment, Pipeline, Rail, Shipbuilding
  • FeaturesDurable Unicable Design, Fixed or Rotatable Necks, High-Performance Consumables, Multiple Handle and Trigger Options
  • IncludesContact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube MaterialAluminum
  • Nozzle SeriesCenterfire
  • MIG Gun Type Semi Automatic Air-Cooled
  • Series BTB
  • Duty Cycle 60%
  • Maximum Wire Diameter 3/32 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 60 Degrees
  • Model Q5015GI8LMC
  • Welding Processes MIG
  • Compatible with Brand Bernard
  • Gas Diffuser Number D-1
  • Liner Series Universal Conventional
  • Neck Tube Size Long
  • Wire Feed Type Push
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list