!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG GUN, BTB-O SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, BTB-O SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

MIG GUN, BTB-O SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, BTB-O SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

MIG GUN, BTB-O SERIES, 400 A, 0.045 IN, 15 FT, MILLER-COMPATIBLE, ALUMINUM

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,095.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ4015TE5EMC
  • Mfr. Model # Q4015TE5EMC
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1435
  • Shipping Weight 11.9 lbs

Product Details

This Universal Conventional Liner MIG gun is model Q4015TE5EMC and features double life MIG gun system, high performance consumables, unicable design and includes contact tip, diffuser, liner, nozzle, power pin. In addition, it is designed for applications including flux-cored Arc welding, and MIG welding. Plus, it is compatible with Bernard, Miller, Quick Tip brand. It can be used for MIG welding.

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current400 A
  • For Gas TypeCO2 (Carbon Dioxide), Mixed Gas
  • Cable Length15 ft
  • Handle TypeCurved
  • Neck Tube TypeRotatable
  • For Wire TypeSolid
  • Tip SeriesQuik Tip
  • ApplicationFlux-Cored Arc Welding, MIG Welding
  • FeaturesDouble Life MIG Gun System, High Performance Consumables, Unicable Design
  • Liner SeriesUniversal Conventional Liner
  • Neck Tube SizeMedium
  • Spool IncludedNo
  • MIG Gun Type Air-Cooled
  • Series BTB-O
  • Duty Cycle 60%, 100%
  • Maximum Wire Diameter 0.045 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Neck Tube Angle 45 Degrees
  • Model Q4015TE5EMC
  • Welding Processes MIG
  • Compatible with Brand Bernard, Miller, Quick Tip
  • Includes Contact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube Material Aluminum
  • Nozzle Series Quik Tip
  • Wire Feed Type Push
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list