!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BERNARD Air-Cooled BTB-B Series MIG Gun

BERNARD Air-Cooled BTB-B Series MIG Gun

BERNARD

BERNARD Air-Cooled BTB-B Series MIG Gun close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BERNARD Air-Cooled BTB-B Series MIG Gun

BERNARD Air-Cooled BTB-B Series MIG Gun

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,010.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQ3015AE8ELC
  • Mfr. Model # Q3015AE8ELC
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • ItemMIG Gun
  • Cooling MethodAir-Cooled
  • Maximum Current300 A
  • For Gas TypeCO2 (Carbon Dioxide)
  • Cable Length15 ft
  • Handle TypeCurved
  • Neck Tube TypeRotatable
  • ModelQ3015AE8ELC
  • Welding ProcessesMIG
  • Compatible with BrandBernard, Centerfire, Lincoln
  • Gas Diffuser NumberDS-1
  • Liner SeriesBernard Conventional Liner
  • Neck Tube SizeMedium
  • Wire Feed TypePush
  • MIG Gun Type Air Cooled
  • Series BTB-B
  • Duty Cycle 100%
  • Maximum Wire Diameter 0.078 in
  • For Rear Connection Type Lincoln
  • Trigger Type Standard
  • Neck Tube Angle 45 Degrees
  • Tip Series Centerfire
  • Application FCAW, MIG
  • Features Double Life MIG Gun System, High Performance Consumables, Unicable Design
  • Includes Contact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube Material Aluminum
  • Nozzle Series Centerfire

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list