!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINER, 1/16 IN X 15 FT, STEEL, UNIVERSAL CONVENTIONAL LINERS, 400 AMP, E-Z FEED

LINER, 1/16 IN X 15 FT, STEEL, UNIVERSAL CONVENTIONAL LINERS, 400 AMP, E-Z FEED

BERNARD

LINER, 1/16 IN X 15 FT, STEEL, UNIVERSAL CONVENTIONAL LINERS, 400 AMP, E-Z FEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINER, 1/16 IN X 15 FT, STEEL, UNIVERSAL CONVENTIONAL LINERS, 400 AMP, E-Z FEED

LINER, 1/16 IN X 15 FT, STEEL, UNIVERSAL CONVENTIONAL LINERS, 400 AMP, E-Z FEED

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNL4A15
  • Mfr. Model # L4A-15
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 1439
  • Shipping Weight 1.2 lbs

Product Details

Liner, 15 ft. Application: for all but 200 - 600 amp guns. Bernard pioneered the use of the Elliptical contact tip that engages the wall of the gas diffuser locking firmly into place with a 1/4 inch turn. With correct configuration fits all Q Guns(TM) and

Technical Specs

  • ItemLiner
  • Compatible with ModelCL4015NK3IMC, CL4015NK8EMC, Q1515AB8BM, Q1515AB8BT, Q2015AB8CMC, Q2015AB8CTC, Q2015TB8CMC, Q2015TB8CTC, Q3015AE8ELC, Q3015AE8EMC, Q3015AE8ETC, Q3015AE8HMC, Q3015AE8XMC, Q3015TE5EMC, Q3015TE8ELC, Q3015TE8EMC, Q3015TE8ETC, Q4015AE8ELC, Q4015AE8EMC, Q4015AE8ETC, Q4015AE8HMC, Q4015AE8IMC, Q4015TE5EMC, Q4015TE8ELC, Q4015TE8EMC, Q4015TE8ETC, Q4020TN5ELC, Q4025AE8EMC, Q5015GI8IMC, Q5015GI8LMC, S3015TE5HMC, S5015GH5IMC
  • Maximum Wire Diameter0.063 in
  • Overall Length15 ft
  • MaterialSteel
  • SeriesUniversal Conventional Liners
  • Compatible with BrandBernard
  • Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, W-Gun
  • Welding Processes MIG
  • Minimum Wire Diameter 0.045 in
  • Bore Diameter 15.88 in
  • For Use With Centerfire, Quik Tip, Tough Lock Consumables
  • Liner Model L4A-15
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list