!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JUMP LINER, 1/16 X 14 IN, STEEL

JUMP LINER, 1/16 X 14 IN, STEEL

BERNARD

JUMP LINER, 1/16 X 14 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JUMP LINER, 1/16 X 14 IN, STEEL

JUMP LINER, 1/16 X 14 IN, STEEL

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNQJL116
  • Mfr. Model # QJL-116
  • UNSPSC # 23271716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This liner is made of steel. It features enable quick and easy neck change out. Plus, it is compatible with 250 Amp S-Gun MIG Gun, Bernard BTB MIG guns, Dura-Flux FCAW guns, W-Gun MIG guns, Q-Gun and S-Gun MIG guns and is for use with Bernard air-cooled and W-gun water-cooled MIG guns, Dura-flux Flaw guns, Fume extraction MIG guns. It has an overall length of 14 inches and it can be used for MIG welding.

Technical Specs

  • ItemLiner
  • Compatible with ModelQ-Gun and S-Gun MIG Guns
  • Maximum Wire Diameter0.062 in
  • Maximum Current500 A
  • Bore Diameter15 7/8 in
  • FeaturesEnable Quick and Easy Neck Change Out
  • Compatible with Series 250 Amp S-Gun MIG Gun, Bernard BTB MIG Guns, Dura-Flux FCAW Guns, W-Gun MIG Guns
  • Welding Processes MIG
  • Minimum Wire Diameter 0.045 in
  • Overall Length 14 in
  • Material Steel
  • For Use With Bernard Air-cooled and W-gun Water-cooled Mig Guns, Dura-flux Flaw Guns, Fume Extraction Mig Guns
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list