SPILL BERM, 14 X 84 FT, 8, 901 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ
SPILL BERM, 14 X 84 FT, 8, 901 GALLON CAPACITY, GEOLOY, XR, BLACK/YELLOW, 30 OZ
ENPAC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spill berm is made of geology, XR and is black/yellow. It has a 8,901-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, UFC, NPDES, this drive-in/out containment berm can be used indoor/outdoor. It measures 84 feet length x 14 feet width x 12 inch height.
Technical Specs
Item Spill Berm
Bottom Inside Widths 14 ft
Height 12 in
Indoor/Outdoor Use Indoor, Outdoor
Manufacturer Warranty 1 yr
Material Thickness 30 oz
Shape Rectangle
Sidewall Type Foam
Spill Capacity, gal. 8,901 gal
Supports EPA Compliance 40 CFR 264.175
Supports SPCC Compliance Yes
Bottom Inside Lengths 84 ft
Colour Black, Yellow
Includes Wellhead Hood No
Length 84 ft
Material Geology, XR
Recycled Content (%) No Recycled Content
Sidewall Support Material Foam
Product Type Drive-In/Out Containment Berm
Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports NPDES Compliance Yes
Width 14 ft