!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BODY BELT, XL, FITS 44 TO 54 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING

BODY BELT, XL, FITS 44 TO 54 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING

PROTECTA

BODY BELT, XL, FITS 44 TO 54 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BODY BELT, XL, FITS 44 TO 54 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING

BODY BELT, XL, FITS 44 TO 54 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1091015
  • Mfr. Model # 1091015
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Product Details

This body belt is size X-large and has steel hardware and polyester webbing. This body belt has a D-ring located on the hip. It has a 310-pound weight capacity and includes padding. Body belts fit around the waist and have D-rings that connect to positioning and restraint lanyards that are attached to an anchor point on a building or structure.

Technical Specs

  • ItemBody Belt
  • Includes PaddingYes
  • SizeXL
  • Maximum Waist Size54 in
  • Minimum Waist Size44 in
  • CSA Standards MetCSA Z259.1-05
  • Webbing CoatingUncoated
  • Number of D-Rings 2
  • D-Ring Locations Hip
  • Webbing Material Polyester
  • Hardware Material Steel
  • Buckle Type Tongue
  • Standards CSA Z259.1, Capital Safety Gen Mfg Req, OSHA 1910.66, OSHA 1926.515
  • Weight Capacity 310 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list