!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARING RACE PUNCH, ⅝ IN TIP DIA, ½ IN SHANK W, 2 IN TAPER L, 20 IN OVERALL L, HEXAGON, STEEL

BEARING RACE PUNCH, ⅝ IN TIP DIA, ½ IN SHANK W, 2 IN TAPER L, 20 IN OVERALL L, HEXAGON, STEEL

MAYHEW

BEARING RACE PUNCH, ⅝ IN TIP DIA, ½ IN SHANK W, 2 IN TAPER L, 20 IN OVERALL L, HEXAGON, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING RACE PUNCH, ⅝ IN TIP DIA, ½ IN SHANK W, 2 IN TAPER L, 20 IN OVERALL L, HEXAGON, STEEL

BEARING RACE PUNCH, ⅝ IN TIP DIA, ½ IN SHANK W, 2 IN TAPER L, 20 IN OVERALL L, HEXAGON, STEEL

MAYHEW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38GN78
  • Mfr. Model # 24550
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Product Details

This bearing race punch has a length of 20 inch, plus it weighs 1.51 pounds and is not insulated. It features used to remove bearing races in automotive and industrial setting. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, has a black oxide finish, and is not tether ready with a plain grip. This bearing race punch is designed for: metal.

Technical Specs

  • ItemBearing Race Punch
  • Punch TypeBearing Race Punch
  • Tip TypePoint
  • Shank Width1/2 in
  • Hole Diameter5/8 in
  • Material ApplicationsMetal
  • Measurement TypeSAE
  • Taper Length2 in
  • Includes HandleHandle Not Included
  • FeaturesUsed to Remove Bearing Races in Automotive and Industrial Setting
  • Heat-TreatedHeat-Treated
  • MaterialSteel
  • Automatic Not Automatic
  • Tip Size 5/8 in
  • Shank Shape Hexagon
  • Grip Style Plain
  • Overall Length 20 in
  • Includes Striking Cap Striking Cap Not Included
  • Includes Handguard Handguard Not Included
  • Tether Ready Not Tether Ready
  • Corrosion-Resistant Corrosion-Resistant
  • Finish Black Oxide
  • Insulated Not Insulated
  • Weight 1.51 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list