!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY PACK,2.5 AH,LI-ION,12V DC

BATTERY PACK,2.5 AH,LI-ION,12V DC

MILWAUKEE

BATTERY PACK,2.5 AH,LI-ION,12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY PACK,2.5 AH,LI-ION,12V DC

BATTERY PACK,2.5 AH,LI-ION,12V DC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $130.33 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-11-2425
  • Mfr. Model # 48-11-2425
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • ItemBattery Pack
  • Battery ChemistryLi-Ion
  • Number of Batteries Included1
  • Voltage12V
  • Number of Cells3
  • Cordless Tool Battery PlatformM12 REDLITHIUM
  • Overall Length2 in
  • Weight0.5 lb
  • For Use WithMilwaukee 12V Cordless Tools
  • Includes(1) M12 REDLITHIUM HIGH OUTPUT CP2.5 Battery Pack (48-11-2425)
  • Battery Capacity 2.5 Ah
  • Charger Included No
  • Terminal Type Flat Contact, Recessed Contact
  • Cordless Tool Kit Contents (1) Battery
  • Battery Series CP
  • Overall Height 3 1/4 in
  • Overall Width 1 7/8 in
  • Wireless Tool Tracking No
  • Features 2 yr Warranty, All-Weather Performance Delivers Fade Free Power in Extreme Jobsite Conditions, Best-In-Class Construction- Resistant Housing Designed to Provide Increased Protection Against Exposure to Common Oils/Greases/Solvents, Delivers 25% More Power and Runs 25% Cooler, Provides the Power of an XC Battery in a Compact Size, Redlink Intelligence- Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool/Battery/Charger, Versatility- Powers All 125+ M12 Cordless Solutions
  • Tool Brand Milwaukee
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list