!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE BATTERY CHARGER W MEMORY SAVER, FOR 12 V, CUL, AUTOMATIC, 16 1/2 X 26 1/2 X 17 1/4 IN

PORTABLE BATTERY CHARGER W MEMORY SAVER, FOR 12 V, CUL, AUTOMATIC, 16 1/2 X 26 1/2 X 17 1/4 IN

ASSOCIATED EQUIP

PORTABLE BATTERY CHARGER W MEMORY SAVER, FOR 12 V, CUL, AUTOMATIC, 16 1/2 X 26 1/2 X 17 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE BATTERY CHARGER W MEMORY SAVER, FOR 12 V, CUL, AUTOMATIC, 16 1/2 X 26 1/2 X 17 1/4 IN

PORTABLE BATTERY CHARGER W MEMORY SAVER, FOR 12 V, CUL, AUTOMATIC, 16 1/2 X 26 1/2 X 17 1/4 IN

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,338.60 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AECIBC6008MSK
  • Mfr. Model # IBC6008MSK
  • UNSPSC # 26111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This portable battery charger is wheeled, includes a memory saver cable and terminal covers, and is for use with 12-volt AGM, deep-cycle, gel, lead-acid, lithium, and wet-cell batteries. It is automatic with a smart charge, and has three functions: boosting, charging, and maintaining. It has an input voltage of 110-volts AC, a six-foot, five-inch long cable, and measures 16 1/2 width x 26 1/2 height x 17 1/4 inches depth. Meets cUL standards.

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, Deep Cycle, EFB, Gel, Lithium
  • For Battery Voltage12V DC
  • Charging Current @ Voltage60 A @ 12V
  • Cable Length6 ft 5 in
  • Charge TypeSmart
  • Connector TypeAlligator Clip
  • Input Voltage120V AC
  • Overall Height26 1/2 in
  • PortablePortable
  • StandardsUL, cUL
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 270 A @ 12V
  • Maintaining Current @ Voltage 60 A @15.5V
  • Charger Function Boosting, Charging, Maintaining
  • Cold Cranking Current @ Voltage 60 A @ 13.8V, 260 A @ 7.2V
  • Includes 20 A Memory Saver Port and OBDII Cable, AdjustableVoltage Re-Flash Mode, Polarity Indicated and Polarity Protected with Audible Alarm
  • Overall Depth 17 1/4 in
  • Overall Width 16 1/2 in
  • Power Cord Length 6 ft
  • Timer Style Microprocessor Controlled
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list