!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, CHARGING/MAINTAINING, AUTOMOTIVE, FLOAT, 12 FT CABLE L

BATTERY CHARGER, CHARGING/MAINTAINING, AUTOMOTIVE, FLOAT, 12 FT CABLE L

BATTERY DOCTOR

BATTERY CHARGER, CHARGING/MAINTAINING, AUTOMOTIVE, FLOAT, 12 FT CABLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, CHARGING/MAINTAINING, AUTOMOTIVE, FLOAT, 12 FT CABLE L

BATTERY CHARGER, CHARGING/MAINTAINING, AUTOMOTIVE, FLOAT, 12 FT CABLE L

BATTERY DOCTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.81 / each

EHC: EHC :
Min Qty 6 = $856.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIR20026
  • Mfr. Model # 20026
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Product Details

This battery charger it includes 1 foot alligator clip cable, 1 foot ring terminal cable. It meets the standards for UL. This battery charger has an overall height of 4⅛ inch, an overall width of 2⅝ inch, an overall depth of 1½ inch. It is designed for use with AGM, deep cycle, gel, lead acid, wet cell batteries.

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, Deep Cycle, Gel, Lead Acid, Wet Cell
  • For Battery Voltage6V DC, 12V DC
  • Maintaining Current @ Voltage0.9 A @ 12V, 0.9 A @ 6V
  • Cable Wire Gauge12 AWG
  • Charge TypeFloat
  • Housing MaterialPlastic
  • Includes Test FeatureTest Feature Included
  • Input Voltage120V AC
  • Overall Height4 1/8 in
  • PortablePortable
  • StandardsUL
  • Charger Style Mounted
  • Automatic/Manual Automatic
  • Charging Current @ Voltage 0.9 A @ 12V, 0.9 A @ 6V
  • Cable Length 12 ft
  • Charger Function Charging, Maintaining
  • Connector Type Alligator Clip, Quick Disconnect to Ring
  • Includes 1 ft Alligator Clip Cable, 1 ft Ring Terminal Cable
  • Indoor or Outdoor Use Indoor
  • Overall Depth 1 1/2 in
  • Overall Width 2 5/8 in
  • Power Cord Length 6 ft
  • Timer Style Automatic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list