!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BARRIER VAPOUR 10MM POLY 240"X100'

BARRIER VAPOUR 10MM POLY 240"X100'

RALSTON

BARRIER VAPOUR 10MM POLY 240"X100' close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRIER VAPOUR 10MM POLY 240"X100'

BARRIER VAPOUR 10MM POLY 240"X100'

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $540.11 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN5042-00
  • Mfr. Model # 5042-00
  • UNSPSC # 13111202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.68 lbs

Technical Specs

  • ItemVapour Barrier Film
  • Length100 ft
  • MaterialPolyethylene
  • Fire-ResistantFire-Resistant
  • Leak-ResistantLeak-Resistant
  • RecyclableRecyclable
  • ApplicationInsulation Barrier
  • Compatible Surface TypeInsulation
  • For Use WithVapour Barrier Film (CGSB)
  • Product TypeVapour Barrier Film
  • ReusableReusable
  • Thickness 10 mil
  • Width 240 in
  • Colour Clear
  • Slip-Resistant Not Slip-Resistant
  • Adhesive Backing Non-Adhesive
  • Anti-Static Anti-Static
  • Backing Construction Polyethelyne
  • Coverage Area 2,000 sq ft
  • Product Form Roll
  • Resistance Properties Vapour-Resistant
  • Standards CAN/CGSB-51.34-M86
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list