TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, YELLOW, 500 FT L, 3 IN W
TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, YELLOW, 500 FT L, 3 IN W
INCOM MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This continuous roll of yellow barricade marking tape measures 500 feet long and is three inches wide. It can withstand temperatures ranging from 32 to 150℉. This specific roll of tape has caution written on it.
Technical Specs
Item Barricade Marking Tape
Tape Pattern Message
Imperial Tape Width 3 in
Minimum Tape Performance Temperature 32 Degrees F
Tape Brand INCOM
Series REBT
Tape Core Diameter 3 in
Tape Type Barricade
Message Type Facility Safety
Product Form Continuous Roll
Tape Colour Yellow
Imperial Tape Length 500 ft
Maximum Tape Performance Temperature 150 Degrees F
Sub-Brand PrimeGuard(TM)
Tape Resistance Properties Weather-Resistant
Package Quantity 12
Legend Caution
Country of Origin China
(subject to change)