!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE BURIED ELEC.LN 6 IN X 1000 FT 4 MIL

TAPE BURIED ELEC.LN 6 IN X 1000 FT 4 MIL

3M

TAPE BURIED ELEC.LN 6 IN X 1000 FT 4 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE BURIED ELEC.LN 6 IN X 1000 FT 4 MIL

TAPE BURIED ELEC.LN 6 IN X 1000 FT 4 MIL

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.04 / ROLL

EHC: EHC :
Min Qty 4 = $712.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM370
  • Mfr. Model # 370
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

This 370 series not glow-in-the-dark barricade tape meets the standards for ROHS 2011/65/EU compliant, ROHS compliant. It is designed for indoor and outdoor environments. This yellow barricade tape measures 6 inch width x 1, 000 feet length, and it has a thickness of 4 mil, plus it is chemical-resistant. In addition, it has a temperature range of 175 Degrees F to 40 Degrees F.

Technical Specs

  • ItemBarricade Tape
  • Tape ColourYellow
  • Imperial Tape Width6 in
  • Tape Thickness4 mil
  • Minimum Tape Performance Temperature40 Degrees F
  • Tape Brand3M(TM)
  • Series370
  • LegendCaution Buried Electric Line Below
  • Specifications MetRoHS Compliant
  • Adhesive PropertiesNon-Adhesive
  • Package Quantity4
  • StandardsRoHS 2011/65/EU Compliant
  • Tape Backing MaterialPolyethylene
  • Tape Pattern Solid
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 1,000 ft
  • Abrasive Grade Non-Abrasive
  • Maximum Tape Performance Temperature 175 Degrees F
  • Sub-Brand Scotch(R)
  • Environment Indoor/Outdoor
  • Glow-in-the-Dark Not Glow-in-the-Dark
  • Tape Resistance Properties Chemical-Resistant
  • Minimum Application Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Construction Film

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list