!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, GREEN, 1000 FT L, 3 IN W

TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, GREEN, 1000 FT L, 3 IN W

INCOM MANUFACTURING

TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, GREEN, 1000 FT L, 3 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, GREEN, 1000 FT L, 3 IN W

TAPE, BARRICADE MARKING, PERFORMANCE TEMP 32 TO 150 ° F, GREEN, 1000 FT L, 3 IN W

INCOM MANUFACTURING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.62 / ROLL

EHC: EHC :
Min Qty 12 = $499.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ICMUT3302
  • Mfr. Model # UT3302
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.17 lbs

Product Details

This continuous roll of green barricade marking tape measures 1000 feet long and is three inches wide. It can withstand temperatures ranging from 32 to 150℉. This specific roll of tape has caution buried server line below written on it.

Technical Specs

  • ItemBarricade Marking Tape
  • Tape PatternMessage
  • Imperial Tape Width3 in
  • Tape Backing MaterialPoly
  • Maximum Tape Performance Temperature150 Degrees F
  • Sub-BrandPrimeGuard(TM)
  • Tape PropertiesNon-Detectable
  • Package Quantity12
  • LegendCaution Buried Server Line Below
  • Tape Backing ConstructionFilm
  • Product Form Continuous Roll
  • Tape Colour Green
  • Imperial Tape Length 1,000 ft
  • Minimum Tape Performance Temperature 32 Degrees F
  • Tape Brand INCOM
  • Series UT330
  • Tape Core Diameter 3 in
  • Tape Type Underground Warning
  • Message Type Facility Safety
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list