BARBED HOSE FITTING, FOR 1 IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING SIZE
BARBED HOSE FITTING, FOR 1 IN HOSE ID, HOSE BARB X NPT, 1 X 1 IN FITTING SIZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This barbed hose fitting has a maximum operating pressure of 150 psi @ 70 Degrees F and is silver, has an operating temperature of -30 Degrees to 180 Degrees F and is made of 316 stainless steel. In addition, it has a 1" thread and it has a Hose barb x NPT connection type and 1 7/16 inch hex size.
Technical Specs
Item Barbed Hose Fitting
Fitting Movement Rigid
Fitting Material 316 Stainless Steel x 316 Stainless Steel
Vacuum Rating Not Rated
Barb Size 1 in
Hose Fitting B Gender Male
Hose Fitting B Size 1 in
Hose Fitting B Connection Type NPT
Colour Silver
Includes Shut Off Shut-Off Not Included
Temp. Range -30 Degrees to 180 Degrees F
Thread Type NPT
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 1 in
Fitting Shape Straight
Hex Head Size 1 7/16 in
Nipple Grip Type Hex
Hose Fitting A Gender Male
Hose Fitting A Size 1 in
Hose Fitting A Connection Type Hose Barb
Material 316 Stainless Steel
Reusable Reusable
Max. Working Pressure @ 70 F 150 psi
Thread Size 1 in
Fitting Gender Male x Male
Product Type Barbed Hose Fitting
Country of Origin China
(subject to change)
Alternate Products
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.34
/ each