!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAND SAW BLADE, MATRIX II, HSS, 35⅜X½X0.020 IN, 10 TPI, VARIABLE, COPPER TUBE

BAND SAW BLADE, MATRIX II, HSS, 35⅜X½X0.020 IN, 10 TPI, VARIABLE, COPPER TUBE

MILWAUKEE

BAND SAW BLADE, MATRIX II, HSS, 35⅜X½X0.020 IN, 10 TPI, VARIABLE, COPPER TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, MATRIX II, HSS, 35⅜X½X0.020 IN, 10 TPI, VARIABLE, COPPER TUBE

BAND SAW BLADE, MATRIX II, HSS, 35⅜X½X0.020 IN, 10 TPI, VARIABLE, COPPER TUBE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.07 / each

EHC: EHC :
Min Qty 100 = $1,307.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-39-0546
  • Mfr. Model # 48-39-0546
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.57 lbs

Product Details

This portable band saw blade is made of high-speed steel and measures 35⅜ length x ½ width x 0.020 inches thickness. It has a variable tooth and Matrix II high-speed steel cutting edge. The standard compact blade has 10 TPI that cut strut, conduit, angle iron, copper tube, threaded rod, and pipe.

Technical Specs

  • ItemBand Saw Blade
  • Materials CutAngle Iron, Conduit, Copper Tube, Pipe, Strut, Threaded Rod
  • Blade Width1/2 in
  • Blade Thickness0.020 in
  • Tip MaterialHigh Speed Steel
  • For Material Thickness5/16 in to 1/2 in
  • Primary Material Application Metal
  • Tool Brand Milwaukee(R)
  • Blade Length 2 ft 11 3/8 in
  • Teeth per Inch 10 TPI
  • Blade Material High Speed Steel
  • For Use With Saw Type Band Saws
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list