!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 49 W BULB MAX

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 49 W BULB MAX

GE LAMPS

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 49 W BULB MAX close
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
FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 49 W BULB MAX

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 49 W BULB MAX

GE LAMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.06 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable
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
  • Item # GELGE232MAXL/ULTRA
  • Mfr. Model # GE232MAXL/ULTRA
  • UNSPSC # 39101901
  • CATALOGUE PAGE # 119
  • Shipping Weight 0.74 lbs

Product Details

Ultramax L high-efficiency electronic ballast. No. of lamps 2, input volts 120/277, ballast factor .77, input watts 49. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.

Technical Specs

  • ItemFluorescent Ballast
  • Brand and SeriesUltraMax(R) P
  • Ballast Start TypeInstant
  • Number of Bulbs Supported1, 2
  • Ballast Bulb TypeT12, T8
  • Dimming TypeNo Dimming
  • Min. Starting Temp.-20 Degrees F
  • Input Watts14 W
  • Ballast Factor0.77
  • Frequency50 Hz
  • Total Harmonic DistortionLess than 10%
  • Width1 5/16 in
  • Wiring TypeParallel
  • Sockets IncludedNo
  • Product Type Fluorescent Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 49 W
  • Dimming No
  • Dimming Method No Dimming
  • Amps AC 0.42
  • Standards cUL Listed, FCC - CLASS A Non-Consumer, NEMA Premium, NRCan, RoHS Compliant, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type HL
  • Power Factor 1.0
  • Operating Amps @ 120V 0.42 A
  • Length 9 1/2 in
  • Height 1 in
  • Thermal Protection Yes
  • Starter Required No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated