!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 148 W BULB MAX

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 148 W BULB MAX

GE LAMPS

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 148 W BULB MAX close
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
FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 148 W BULB MAX

FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 148 W BULB MAX

GE LAMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.54 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable
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
  • Item # GELGE432MAXH/ULTRA
  • Mfr. Model # GE432MAXH/ULTRA
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 119
  • Shipping Weight 1.5 lbs

Product Details

This UltraMax P series fluorescent ballast meets the standards for cUL Listed, FCC - CLASS A Non-Consumer, Meets ANSI Standard C62.41-1991, Meets ANSI Standard C82.11-Cons 2002, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL. This fluorescent ballast also has 1.3 amps AC, a t12, t8 ballast bulb, and an electronic ballast.

Technical Specs

  • ItemFluorescent Ballast
  • Brand and SeriesUltraMax(R) P
  • Ballast Start TypeInstant
  • Number of Bulbs Supported3, 4
  • Ballast Bulb TypeT12, T8
  • Dimming TypeNo Dimming
  • Min. Starting Temp.-22 Degrees F
  • Input Watts51 W
  • Ballast Factor1.18
  • Frequency50 Hz
  • Total Harmonic DistortionLess than 10%
  • Width1 11/16 in
  • Wiring TypeParallel
  • Sockets IncludedNo
  • Product Type Fluorescent Ballast
  • Ballast Type Electronic
  • Input Voltage 120 to 277V AC
  • Max. Bulb Watts 148 W
  • Dimming No
  • Dimming Method No Dimming
  • Amps AC 1.3
  • Standards cUL Listed, FCC - CLASS A Non-Consumer, Meets ANSI Standard C62.41-1991, Meets ANSI Standard C82.11-Cons 2002, UL Class P, UL Listed, UL Type 1 Outdoor, UL Type CC, UL Type HL
  • Power Factor 1
  • Operating Amps @ 120V 1.03 A
  • Length 9 1/2 in
  • Height 1 3/16 in
  • Thermal Protection Yes
  • Starter Required No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NEMA Premium(R) Rated