!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 42 W BULB MAX

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 42 W BULB MAX

LUMAPRO

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 42 W BULB MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 42 W BULB MAX

CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 2 BULBS SUPPORTED, 42 W BULB MAX

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4KGL2
  • Mfr. Model # 4KGL2
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Compact fluorescent ballast, ballast type electronic, ballast family LumaPro, lamp type CFL, start type programmed, voltage 120/277, input watts 82, number of lamps 2, ballast factor 1, power factor greater than 0.97, min. starting temp. -17 degrees C, base type 4 pin, length 5-15/16 in., height 1-1/8 in., width 2-7/8 in., wiring type series, light out put normal, special features dual connector, number of F26DBX lamps 2, number of F282D/4P lamps 2, number of F32BX lamps 2.

Technical Specs

  • ItemCFL Ballast
  • Ballast TypeElectronic
  • Input Voltage120 to 277V AC
  • Max. Bulb Watts42 W
  • DimmingNo
  • Dimming MethodNo Dimming
  • Max. Operating Temp.194 Degrees F
  • Input Watts88 W
  • Power Factor0.97
  • Operating Amps @ 120V0.8 A
  • Length6 1/2 in
  • Height1 3/16 in
  • Starter RequiredNo
  • Brand and Series LumaPro(R)
  • Ballast Start Type Programmed
  • Number of Bulbs Supported 2
  • Ballast Bulb Type Compact Fluorescent
  • Dimming Type No Dimming
  • Min. Starting Temp. -22 Degrees F
  • Thermal Protection Yes
  • Ballast Factor 0.92
  • Frequency 50/60 Hz
  • Total Harmonic Distortion Less than 10%
  • Width 2 7/8 in
  • Wiring Type Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list