!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE LOCKOUT LABEL, POLYPROPYLENE, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 0.004 IN THICK

BALL VALVE LOCKOUT LABEL, POLYPROPYLENE, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 0.004 IN THICK

ACCUFORM SIGNS

BALL VALVE LOCKOUT LABEL, POLYPROPYLENE, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 0.004 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL VALVE LOCKOUT LABEL, POLYPROPYLENE, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 0.004 IN THICK

BALL VALVE LOCKOUT LABEL, POLYPROPYLENE, ADHESIVE MOUNT, NOT RETROREFLECTIVE, 0.004 IN THICK

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFKDD492RD
  • Mfr. Model # KDD492RD
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Technical Specs

  • ItemBall Valve Lockout Label
  • ADA CompliantNot ADA Compliant
  • Adhesive TypeAcrylic
  • ANSI StandardsANSI Z535
  • Chemical ResistantNot Chemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature212 Degrees F
  • Minimum Application Temperature32 Degrees F
  • Mirror PrintNot Mirror Print
  • OSHA RegulationsOSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
  • Package Quantity1
  • Product TypeBall Valve Lockout Label
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderDanger
  • Sign Header StyleText
  • Sign LegendLocked Out, This Device May Only Be Removed By: Name: ___ Dept: ___ Expected Completion: ___
  • Sign Legend StyleText
  • Sign MaterialPolypropylene
  • Sign Mounting LocationBall Valve
  • Sign ShapeHorizontal Rectangle
  • StandardsANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Not Abrasion-Resistant
  • Adhesive Style Permanent
  • ANSI 969 Compliant Not ANSI 969 Compliant
  • Average Outdoor Durability 2 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 1 1/2 in
  • Material Properties Flexible
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -40 Degrees F
  • Number of Printed Sides 1
  • Outdoor Life Expectancy 2 yr
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Format Traditional OSHA
  • Sign Header Background Colour Black, Red, White
  • Sign Header Text Colour White
  • Sign Legend Background Colour Red, White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Lockout, Tagout
  • Thickness 0.004 in
  • Width 1 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list