!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE, UNI BODY, MAX PRESSURE 2000 CWP, 2 7/32 IN, 3/8 IN, 316 STAINLESS STEEL

BALL VALVE, UNI BODY, MAX PRESSURE 2000 CWP, 2 7/32 IN, 3/8 IN, 316 STAINLESS STEEL

APOLLO

BALL VALVE, UNI BODY, MAX PRESSURE 2000 CWP, 2 7/32 IN, 3/8 IN, 316 STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BALL VALVE, UNI BODY, MAX PRESSURE 2000 CWP, 2 7/32 IN, 3/8 IN, 316 STAINLESS STEEL

BALL VALVE, UNI BODY, MAX PRESSURE 2000 CWP, 2 7/32 IN, 3/8 IN, 316 STAINLESS STEEL

APOLLO

Clearance Price :
$26.77 / EACH

Your Price : $107.09 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBI9610227
  • Mfr. Model # 9610227
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

This uni-body ball valve has an NPT connection and a temperature range of -50℉ to 450℉. The valve's body is made of CF8M Stainless Steel, and its stem is blowout-proof. The valve's maximum steam pressure is 150 SWP, and its maximum pressure is 2,000 CWP. This ball valve has a pipe size of 3/8 of an inch and an overall length of 2 7/32 inches. Its ball and stem are made of 316 stainless steel, and its seat is made of RPTFE. It has a reduced port and a body made of 316 stainless steel.

Technical Specs

  • ItemBall Valve
  • Body StyleUni-Body
  • Connection TypeNPT
  • Max. Pressure2000 CWP
  • Temp. Range-50 Degrees to 450 Degrees F
  • Seat MaterialRPTFE
  • Handle TypeLocking Lever
  • Stem Material316 Stainless Steel
  • Valve Basic Body MaterialCF8M Stainless Steel
  • Body Material 316 Stainless Steel
  • Pipe Size 3/8"
  • Port Reduced
  • Max. Steam Pressure 150 SWP
  • Ball Material 316 Stainless Steel
  • Stem Type Blowout Proof
  • Handle Material 304 Stainless Steel
  • Ball Valve Product Group Manual
  • Overall Length 2-7/32"
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list