!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL VALVE, 2 PC, MAX PRESSURE 2000 CWP, 2 31/32 IN, 3/4 IN, 316 STAINLESS STEEL, CSA

BALL VALVE, 2 PC, MAX PRESSURE 2000 CWP, 2 31/32 IN, 3/4 IN, 316 STAINLESS STEEL, CSA

APOLLO

BALL VALVE, 2 PC, MAX PRESSURE 2000 CWP, 2 31/32 IN, 3/4 IN, 316 STAINLESS STEEL, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BALL VALVE, 2 PC, MAX PRESSURE 2000 CWP, 2 31/32 IN, 3/4 IN, 316 STAINLESS STEEL, CSA

BALL VALVE, 2 PC, MAX PRESSURE 2000 CWP, 2 31/32 IN, 3/4 IN, 316 STAINLESS STEEL, CSA

APOLLO

Clearance Price :
$40.81 / each

Your Price : $163.24 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CBI7610427GSA
  • Mfr. Model # 7610427GSA
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

This ball valve has a two-piece body made of 316 stainless steel and an NPT connection. Its maximum pressure is 2,000 CWP, and the maximum steam pressure is 150 SWP. The ball valve has a temperature range of -20℉ to 450℉ and a body seal made of PTFE. The valve's ball and stem are made of 316 stainless steel. This valve's pipe size is 3/4 inches, and its overall length is 2 31/32 inches. This valve's seat is made of RPTFE.

Technical Specs

  • ItemBall Valve
  • Body Material316 Stainless Steel
  • Handle TypeLocking Lever
  • Seat MaterialRPTFE
  • Stem Material316 Stainless Steel
  • Ball Material 316 Stainless Steel
  • Handle Material Stainless Steel
  • Overall Length 2-31/32"
  • Standards CSA 3.16
  • Stem Type Blowout Proof
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list