!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BALL HEX KEY SET, METRIC/SAE, LONG, 22 PIECES, PLASTIC HOLDER, BRIGHT PLATED, 2 TIPS

BALL HEX KEY SET, METRIC/SAE, LONG, 22 PIECES, PLASTIC HOLDER, BRIGHT PLATED, 2 TIPS

EKLIND

BALL HEX KEY SET, METRIC/SAE, LONG, 22 PIECES, PLASTIC HOLDER, BRIGHT PLATED, 2 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BALL HEX KEY SET, METRIC/SAE, LONG, 22 PIECES, PLASTIC HOLDER, BRIGHT PLATED, 2 TIPS

BALL HEX KEY SET, METRIC/SAE, LONG, 22 PIECES, PLASTIC HOLDER, BRIGHT PLATED, 2 TIPS

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.01 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC13322
  • Mfr. Model # 13322
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Product Details

This ball hex key set has a width of ¾ inch, a height of 7¼ inch, and a length of 6¾ inches and is not insulated. It meets the standards for ANSI B18.3M. In addition, it is made of steel, has a metric/SAE measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready. This ball hex key set includes 22 pieces.

Technical Specs

  • ItemBall Hex Key Set
  • Overall Length6 3/4 in
  • Container TypePlastic Holder
  • Non-SparkingNot Non-Sparking
  • Tether ReadyNot Tether Ready
  • InsulatedNot Insulated
  • MaterialSteel
  • Number of Ball Ends1
  • Container Height7 1/4 in
  • Container Width3/4 in
  • Tip Size 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
  • Number of Pieces 22
  • Number of Tips 2
  • Non-Magnetic Not Non-Magnetic
  • Corrosion Resistant Corrosion-Resistant
  • Measurement Type Metric, SAE
  • Key Shape L
  • Standards ANSI B18.3M
  • Container Length 3 13/16 in
  • Range of Lengths 2 27/32 in to 6 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list