!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAILEY CHISEL SET, WOOD, 14 IN OVERALL L, 5 PIECES, 5 PIECE BAILEY CHISEL SET, STRAIGHT TIP SHAPE

BAILEY CHISEL SET, WOOD, 14 IN OVERALL L, 5 PIECES, 5 PIECE BAILEY CHISEL SET, STRAIGHT TIP SHAPE

STANLEY

BAILEY CHISEL SET, WOOD, 14 IN OVERALL L, 5 PIECES, 5 PIECE BAILEY CHISEL SET, STRAIGHT TIP SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAILEY CHISEL SET, WOOD, 14 IN OVERALL L, 5 PIECES, 5 PIECE BAILEY CHISEL SET, STRAIGHT TIP SHAPE

BAILEY CHISEL SET, WOOD, 14 IN OVERALL L, 5 PIECES, 5 PIECE BAILEY CHISEL SET, STRAIGHT TIP SHAPE

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $230.77 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24N408
  • Mfr. Model # 16-401
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Product Details

This bailey chisel set has a width of ½ inch, ¾ inch, 1 inch, 1½ inch, and a length of 14 inch, plus it weighs 3.15 pounds. It has a wood handle and features blade lacquered for corrosion protection, hardwood handle for comfort and impact resistance, and more. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, and is not tether ready with a plain grip. This bailey chisel set includes 5 piece bailey chisel set, 5 pieces.

Technical Specs

  • ItemBailey Chisel Set
  • Types IncludedSocket Chisel
  • Blade Tip ShapeStraight
  • Includes HandleHandle Included
  • Handle MaterialWood
  • Includes5 Piece Bailey Chisel Set
  • MaterialSteel
  • Container TypePouch
  • Corrosion-ResistantCorrosion-Resistant
  • Grip StylePlain
  • Weight3.15 lb
  • Set Type Chisel Set
  • Number of Pieces 5
  • Blade Width 1/2 in, 3/4 in, 1 in, 1 1/2 in
  • Chisel Type Bailey Chisel
  • Overall Length 14 in
  • Tip Size 1/4 in, 1/2 in, 3/4 in, 1 in, 1 1/4 in
  • Measurement Type SAE
  • Tether Ready Not Tether Ready
  • Features Blade Lacquered for Corrosion Protection, Hardwood Handle for Comfort and Impact Resistance, High-Quality Carbon-Chrome Steel for Edge Retention, Micro-Precision Grind for Superior Sharpness Out of the Box
  • Includes Striking Cap Striking Cap Not Included
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list