!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, EXTRA STRONG, BLACK, 48 X 42 IN, RECYCLED RESIN, CA 50

GARBAGE BAGS, EXTRA STRONG, BLACK, 48 X 42 IN, RECYCLED RESIN, CA 50

RALSTON

GARBAGE BAGS, EXTRA STRONG, BLACK, 48 X 42 IN, RECYCLED RESIN, CA 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, EXTRA STRONG, BLACK, 48 X 42 IN, RECYCLED RESIN, CA 50

GARBAGE BAGS, EXTRA STRONG, BLACK, 48 X 42 IN, RECYCLED RESIN, CA 50

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.52 / CASE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2797-01
  • Mfr. Model # 279701B
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.53 lbs

Product Details

Dispose of waste with these super-strong black garbage bags. Formulated using recycled industrial resins, these high-quality garbage bags are made for your industrial waste. Each case comes with a perforated tab at the front for dispensing bags individually. There are 50 bags per case.

Technical Specs

  • ItemGarbage Bag
  • Height48 in
  • Garbage Bag MaterialLLDPE
  • Bottom Seal TypeFlat
  • ApplicationJanitorial Service
  • Bags per Package50
  • Width 42 in
  • Colour Black
  • Package Configuration Flat Pack
  • % Recycled Content Minimum 20% Post Industrial Minimum 5% Post Consumer
  • Bags per Roll 50
  • Scent Unscented
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list