!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, ECO-FRIENDLY, BLACK, 38X40 IN, HEXINE RESIN, CA 200

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 38X40 IN, HEXINE RESIN, CA 200

RALSTON

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 38X40 IN, HEXINE RESIN, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, ECO-FRIENDLY, BLACK, 38X40 IN, HEXINE RESIN, CA 200

GARBAGE BAGS, ECO-FRIENDLY, BLACK, 38X40 IN, HEXINE RESIN, CA 200

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.71 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN2766-01
  • Mfr. Model # 276601B
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Product Details

Cleaning up your worksite is easy and efficient with this case of 200 black garbage bags. With measurements of 38 x 40 inches, these environmentally-friendly garbage bags are made of a blend of post-consumer and post-industrial recycled materials and premium-grade hexine resin.

Technical Specs

  • ItemGarbage Bag
  • Width38 in
  • Thickness1.03 mm
  • Max. Load16 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content20% Post Industrial, 5% Post Consumer
  • Bags per Roll200
  • ScentUnscented
  • Capacity 12 to 16 gal
  • Height 40 in
  • Colour Black
  • Garbage Bag Material Hexane Resin
  • Package Configuration Flat Pack
  • Legend Premium Black Ecologo
  • Application Premium Black Heavy Grade Industrial & Institutional Garbage Bags
  • Rolls per Package Not a Roll
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list