!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 730 GLOVES, GRN, 10, COTTON FLOCK, 15 MIL, STRAIGHT CUFF, EN388-2003, EN 374-1

SHOWA 730 GLOVES, GRN, 10, COTTON FLOCK, 15 MIL, STRAIGHT CUFF, EN388-2003, EN 374-1

SHOWA

SHOWA 730 GLOVES, GRN, 10, COTTON FLOCK, 15 MIL, STRAIGHT CUFF, EN388-2003, EN 374-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 730 GLOVES, GRN, 10, COTTON FLOCK, 15 MIL, STRAIGHT CUFF, EN388-2003, EN 374-1

SHOWA 730 GLOVES, GRN, 10, COTTON FLOCK, 15 MIL, STRAIGHT CUFF, EN388-2003, EN 374-1

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.46 / each

EHC: EHC :
Min Qty 72 = $321.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMVB730-10
  • Mfr. Model # VB730-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

These 15 mil green SHOWA 730 gloves are size 10 and are made of cotton. They are impermeable. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionOil-Resistant
  • BiodegradableNon-Biodegradable
  • ColourGreen
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - JKLOPT
  • Glove Coating FinishBisque
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Flock
  • Glove PerformanceGeneral Purpose
  • Glove TextureBisque
  • InsulatedNo
  • SeriesSHOWA 730
  • StandardsEN388 - 2003, EN 374-1 - 2016 EN 374-5 - 2016, FDA
  • Supported / UnsupportedUnsupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJKLOPT
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Impermeable
  • Cuff Style Straight
  • EN 388 Impact Rated No
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Green
  • Glove Length 13 in
  • Glove Materials Cotton Flock
  • Glove Size 10
  • Glove Thickness 15 mil
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes 10
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list