!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE TRANSPORT BAG, BERMS UP TO 12 X 36 FT, 130 X 130 IN, FABRIC, BLACK, 2 HANDLES

STORAGE TRANSPORT BAG, BERMS UP TO 12 X 36 FT, 130 X 130 IN, FABRIC, BLACK, 2 HANDLES

ENPAC

STORAGE TRANSPORT BAG, BERMS UP TO 12 X 36 FT, 130 X 130 IN, FABRIC, BLACK, 2 HANDLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE TRANSPORT BAG, BERMS UP TO 12 X 36 FT, 130 X 130 IN, FABRIC, BLACK, 2 HANDLES

STORAGE TRANSPORT BAG, BERMS UP TO 12 X 36 FT, 130 X 130 IN, FABRIC, BLACK, 2 HANDLES

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $936.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4836BAG
  • Mfr. Model # 48-1236-BAG
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Product Details

This storage transport bag is made of fabric and is black. It has a one-year manufacturer's warranty. This collapsible spill berm storage and transport bags includes double sewn-in handles, latches, and can be used indoor/outdoor. It is designed for use with ENPAC/Black Diamond brand. It measures 130 inch length x 130 inch width.

Technical Specs

  • ItemStorage Transport Bag
  • For Use With Berm Length144 in
  • For Use With BrandENPAC/Black Diamond
  • Width130 in
  • Indoor/Outdoor UseIndoor, Outdoor
  • MaterialFabric
  • Product TypeCollapsible Spill Berm Storage and Transport Bags
  • Colour Black
  • For Use With Berm Width 432 in
  • Length 130 in
  • Includes Double Sewn-In Handles, Latches
  • Manufacturer Warranty 1 yr
  • Number of Handles 2
  • Product Weight 21 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list