!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAG CLRD 30X38X1.40 125 RD

BAG CLRD 30X38X1.40 125 RD

RALSTON

BAG CLRD 30X38X1.40 125 RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAG CLRD 30X38X1.40 125 RD

BAG CLRD 30X38X1.40 125 RD

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.95 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSN6283-02
  • Mfr. Model # 6283-02
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.76 lbs

Product Details

Coloured garbage bag. Size 30 in. x 38 in. x 1.40 in. Colour: Red. 125 per case.

Technical Specs

  • Bag Product GroupingNon Standard Size Garbage Bags
  • Trash Bag MaterialLLDPE
  • Thickness1.40 mil
  • Bag Closure TypeNone
  • Height38 in
  • Bottom Seal TypeFlat Bottom Seal
  • LegendNo Legend
  • Bags per RollNot a Roll
  • ItemColoured Bag
  • Capacity 20-30 gal
  • % Recycled Content 0%
  • Colour Red
  • Width 30 in
  • Max. Load 30 gal
  • Scent Unscented
  • Package Configuration 1 Case/125 Each
  • Rolls per Package Not a Roll
  • Application Industrial Garbage Bags Special - In Stock
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list