!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BADGES CONTRACTOR 500/PKG

BADGES CONTRACTOR 500/PKG

BRADY

BADGES CONTRACTOR 500/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BADGES CONTRACTOR 500/PKG

BADGES CONTRACTOR 500/PKG

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $631.88 / PKG of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY95636
  • Mfr. Model # 95636
  • UNSPSC # 55121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Pre-assembled for your convenience. Activated by removing the liner between the front badge and the back badge. Contractor and visitor headers available. Badges are 2 inch x 3 inch. Badges expire after 24 hours. 500 front and back badge parts per package.

Technical Specs

  • ItemContractor Expiring Badge
  • MaterialPaper
  • Length3"
  • Expiration Time24 Hours
  • Includes500 Front and Back Badge Parts
  • Type 1 Day
  • Colour Red
  • Width 2"
  • Legend Contractor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list