!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTINUOUS LABEL ROLL, 4 IN X 100 FT, LOW HALIDE POLYESTER, BLUE, OUTDOOR

CONTINUOUS LABEL ROLL, 4 IN X 100 FT, LOW HALIDE POLYESTER, BLUE, OUTDOOR

BRADY

CONTINUOUS LABEL ROLL, 4 IN X 100 FT, LOW HALIDE POLYESTER, BLUE, OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTINUOUS LABEL ROLL, 4 IN X 100 FT, LOW HALIDE POLYESTER, BLUE, OUTDOOR

CONTINUOUS LABEL ROLL, 4 IN X 100 FT, LOW HALIDE POLYESTER, BLUE, OUTDOOR

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $939.76 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY117977
  • Mfr. Model # B30C-4000-569-SB
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • ItemLow-Halide Pipe Tape
  • Compatible Mfr Part NumberB30-R10000, B30-R10000-WT
  • Label FinishGloss
  • Material PropertiesLow Halide
  • Recommended RibbonB30-R10000, B30-R10000-WT
  • Width4 in
  • For Print MethodThermal Transfer
  • Maximum Service Temperature212 Degrees F
  • Label Media FormatContinuous Roll
  • Adhesive MaterialAcrylic
  • Label Thickness0.003 in
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant
  • Adhesive Properties Aggressive Permanent Adhesive
  • Label Colour Blue
  • Label Material Polyester
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Roll Length 100 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-569
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Adhesive
  • Includes 1 Roll Tape
  • Product Type Low Halide Polyester Label
  • Standards UNSPSC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list