!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Antispatter, 5.2 gal, Plastic Container

Antispatter, 5.2 gal, Plastic Container

WALTER SURFACE TECHNOLOGIES

Antispatter, 5.2 gal, Plastic Container close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Antispatter, 5.2 gal, Plastic Container

Antispatter, 5.2 gal, Plastic Container

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $636.97 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53F407
  • Mfr. Model # 53F407
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 1470
  • Shipping Weight 48.68 lbs

Product Details

E-Weld(TM) 4 anti-spatter. Prevents weld porosity. No weld cracking. Corrosion resistant. Allows immediate painting. Non WHMIS controlled. VOC-free, solvent free and silicone free, biodegradable. CAS certified by SCAQMD. Size 20 L.

Technical Specs

  • ItemAnti-Spatter
  • Container TypeJug
  • SeriesE-WELD
  • Compatible Material TypeAluminum, Stainless Steel, Steel
  • FormLiquid
  • ProcessMIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces
  • Container Capacity 20 L
  • Chemical Base Water
  • Agent Colour White
  • Features Biodegradable, Mineral Oil Free, Non-Flammable, Not Controlled Under WHMIS, Silicone Free, Solvent Free
  • pH (Maximum) 8.6 pH
  • Propellant None
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list