!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Antispatter, 16.9 oz, Spray Bottle

Antispatter, 16.9 oz, Spray Bottle

WALTER SURFACE TECHNOLOGIES

Antispatter, 16.9 oz, Spray Bottle close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Antispatter, 16.9 oz, Spray Bottle

Antispatter, 16.9 oz, Spray Bottle

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.42 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53F253
  • Mfr. Model # 53F253
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 1470
  • Shipping Weight 1.285 lbs

Product Details

E-Weld 3 is a unique, high performing anti-spatter solution that protects work pieces from adherance of high energy spatter and eliminates costly spatter removal operations. Water base formulation - biodegradable, non-flammable, odourless. Works equally wet or after the product is dry. Size: 500 mL.

Technical Specs

  • ItemAnti-Spatter
  • Container TypeSprayer
  • SeriesE-WELD
  • Compatible Material TypeAluminum, Stainless Steel, Steel
  • FeaturesBiodegradable, Non-Flammable, Odourless
  • pH (Maximum)9.5 pH
  • ProcessMIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces
  • StandardsNSF Registered
  • Container Capacity 500 mL
  • Chemical Base Water
  • Agent Colour White
  • Density 1.01 g/mL
  • Form Liquid
  • pH (Minimum) 8 pH
  • Propellant Sprayer
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list