!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIQUID PLASMA SOLUTION FOR E-WELD PLASMA SPRAYER, BIODEGRADABLE, 10 KG

LIQUID PLASMA SOLUTION FOR E-WELD PLASMA SPRAYER, BIODEGRADABLE, 10 KG

WALTER SURFACE TECHNOLOGIES

LIQUID PLASMA SOLUTION FOR E-WELD PLASMA SPRAYER, BIODEGRADABLE, 10 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIQUID PLASMA SOLUTION FOR E-WELD PLASMA SPRAYER, BIODEGRADABLE, 10 KG

LIQUID PLASMA SOLUTION FOR E-WELD PLASMA SPRAYER, BIODEGRADABLE, 10 KG

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $589.93 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53F605
  • Mfr. Model # 53F605
  • UNSPSC # 31211504
  • CATALOGUE PAGE # 1470
  • Shipping Weight 22.2 lbs

Product Details

This liquid, ceramic anti-spatter plasma solution is for use with an E-Weld Plasma sprayer and applied to metalworking and plasma cutting tables to reduce slag buildup over time. It is biodegradable and available in a 10-kilogram container.

Technical Specs

  • ItemAnti-Spatter Solution
  • Container TypeBucket
  • SeriesE-Weld
  • Density1.65 g/ml
  • FormLiquid
  • pH (Minimum)7 pH
  • StandardsCEN Workshop Agreement
  • Container Capacity 22 lb
  • Chemical Base Liquid
  • Agent Colour White
  • Features Adhesive Coating, Arm-Mounted Spray Gun Applicator Allows You to Quickly and Easily Dispense the Product Across Large Surface Areas, Ceramic Formula Provides Long Lasting Protection, Each 10 kg Container Provides Enough Anti-Spatter to Cover at Least 50 Square Meters (500 Square Feet), Even in the Presence of Extreme Heat, E-Weld Plasma can be Painted on Manually or Sprayed on with the Applicator, Just Stir the Solution Prior to Use, Use a Degreaser Like Surfox Pre-Weld to Clean Slats Prior to Use to Ensure a Strong
  • pH (Maximum) 8 pH
  • Process Laser and Plasma Cutting
  • Maximum Temperature 68 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list