!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXE, 36 IN OVERALL L, 3¼ IN CUTTING EDGE L, 5 LB HEAD WT, STEEL, MULTI-COMPONENT

AXE, 36 IN OVERALL L, 3¼ IN CUTTING EDGE L, 5 LB HEAD WT, STEEL, MULTI-COMPONENT

FISKARS

AXE, 36 IN OVERALL L, 3¼ IN CUTTING EDGE L, 5 LB HEAD WT, STEEL, MULTI-COMPONENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXE, 36 IN OVERALL L, 3¼ IN CUTTING EDGE L, 5 LB HEAD WT, STEEL, MULTI-COMPONENT

AXE, 36 IN OVERALL L, 3¼ IN CUTTING EDGE L, 5 LB HEAD WT, STEEL, MULTI-COMPONENT

FISKARS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35ZD84
  • Mfr. Model # 375841-1001
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.9 lbs

Product Details

This axe includes sheath and is made of steel with a 3 feet multi-component handle and a steel blade. It features low friction coating, three times deeper cuts, ultra sharp edge, unbreakable handle technology. In addition, it has a black handle and is not non-sparking. This product has a length of 36 inch, and it weighs five pounds.

Technical Specs

  • ItemAxe
  • Blade Edge TypeSharpened
  • Cutting Edge Length3 1/4 in
  • Handle ColourBlack
  • Handle MaterialMulti-Component
  • Head ColourSilver
  • Head MaterialSteel
  • IncludesSheath
  • Includes Hammer FaceHammer Face Not Included
  • Non-MagneticNot Non-Magnetic
  • Overall Length36 in
  • Anti-Vibration Handle Yes
  • Blade Material Steel
  • Features Low Friction Coating, Three Times Deeper Cuts, Ultra Sharp Edge, Unbreakable Handle Technology
  • Handle Length 3 ft
  • Handle Style Straight
  • Head Length 7 1/2 in
  • Head Weight 5 lb
  • Includes Cushioned Grip No
  • Includes Sheath Sheath Included
  • Non-Sparking Not Non-Sparking
  • Country of Origin Finland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list