!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, SILVER, W5 TO W13, 3.94 X 1.97 IN, DIGITAL

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, SILVER, W5 TO W13, 3.94 X 1.97 IN, DIGITAL

OPTREL

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, SILVER, W5 TO W13, 3.94 X 1.97 IN, DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, SILVER, W5 TO W13, 3.94 X 1.97 IN, DIGITAL

AUTO-DARKENING WELDING HELMET, 3 ARC SENSORS, SILVER, W5 TO W13, 3.94 X 1.97 IN, DIGITAL

OPTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $973.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OPT1006.500
  • Mfr. Model # 1006.500
  • UNSPSC # 46181703
  • CATALOGUE PAGE # 1413
  • Shipping Weight 2.19 lbs

Product Details

This e684 silver welding helmet meets the standards for CSA Z94.3. It includes one spare front cover lens, one storage bag and features adaptive shade autopilot, cooling helmet design, high definition viewing.

Technical Specs

  • ItemWelding Helmet
  • Battery ChemistryLithium Ion
  • Battery TypeCR2032
  • EN379 Classification1/1/1/1
  • Grind ModeYes
  • Helmet TypeAuto-Darkening
  • Includes BatteriesYes
  • Light State4
  • Seriese684
  • Suspension Adjustment TypeRatchet
  • Welding Shade DesignationW5 to W13
  • ADF Controls Digital
  • Battery Life 3,000 hr.
  • Colour Silver
  • Graphics No Graphics
  • Helmet Material Polyamide
  • Includes (1) Spare Front Cover Lens, (1) Storage Bag
  • Lens Colour Green
  • Number of Arc Sensors 3
  • Standards CSA Z94.3
  • Viewing Area 3.94 in x 1.97 in
  • includes Electromagnetic Sensor Yes

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list