!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUGER BIT, UTILITY POLE, IMPACT WRENCH, 24 X 15/16 IN, HEX SHANK 7/16 IN, TWIST 21 IN

AUGER BIT, UTILITY POLE, IMPACT WRENCH, 24 X 15/16 IN, HEX SHANK 7/16 IN, TWIST 21 IN

IRWIN

AUGER BIT, UTILITY POLE, IMPACT WRENCH, 24 X 15/16 IN, HEX SHANK 7/16 IN, TWIST 21 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUGER BIT, UTILITY POLE, IMPACT WRENCH, 24 X 15/16 IN, HEX SHANK 7/16 IN, TWIST 21 IN

AUGER BIT, UTILITY POLE, IMPACT WRENCH, 24 X 15/16 IN, HEX SHANK 7/16 IN, TWIST 21 IN

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.78 / each

EHC: EHC :
Min Qty 3 = $422.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW48215
  • Mfr. Model # 48215
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.933 lbs

Product Details

Ideal for boring large poles and multiple timber applications, this impact wrench utility pole auger bit has an extra-long twist and a medium to fast screw point, drilling without clogging, binding, or stopping to clear chips. The hex shank design is made for impact wrench drilling, heat-treated to guard against bending and can be resharpened. This auger bit is 15/16 inch in diameter, 7/16 inch in shank size, a 21-inch twist length for an overall length of 24 inches.

Technical Specs

  • ItemWood Drill Bit
  • Drill Bit Size15/16 in
  • Overall Length24 in
  • Product TypeWood Drill Bit
  • Drill Style Auger
  • Shank Size 7/16 in
  • For Use With Construction Timbers, Drilling Large Poles, Timber Applications
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list