!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SC50 SERIES CUTTING TIP, NATURAL GAS, PROPANE, 3/8 IN MAXIMUM THICKNESS

SC50 SERIES CUTTING TIP, NATURAL GAS, PROPANE, 3/8 IN MAXIMUM THICKNESS

MILLER-SMITH EQUIPMENT

SC50 SERIES CUTTING TIP, NATURAL GAS, PROPANE, 3/8 IN MAXIMUM THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SC50 SERIES CUTTING TIP, NATURAL GAS, PROPANE, 3/8 IN MAXIMUM THICKNESS

SC50 SERIES CUTTING TIP, NATURAL GAS, PROPANE, 3/8 IN MAXIMUM THICKNESS

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWSC50-0
  • Mfr. Model # SC50-0
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 1488
  • Shipping Weight 0.23 lbs

Product Details

SC50 heavy-duty "SC"/propane natural gas cutting tips are for hand and machine cutting. Use with all SC and DG series hand torches, machine cutting torches. Use with all heavy-duty DG and SC series cutting attachments.

Technical Specs

  • ItemCutting Tip
  • For Torch TypeHandheld, Machine
  • Tip Size3 1/2 in
  • Maximum Cutting Thickness3/8 in
  • Compatible ManufacturerMiller
  • Compatible Torch Manufacturer Part NumberSC220, SC225, SC229, SC229S, SC360, SC365, SC369, SC925, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
  • Oxygen Flow Rate97 scfh
  • Pressure Rating (Oxygen)35 psig
  • Compatible Fuel Type Natural Gas, Propane
  • Tip Series SC50
  • Tip Design Two Piece
  • Compatible Cutting Torch Series SC220, SC225, SC229, SC229S, SC360, SC365, SC369, SC925, SC929, SC930, SC935, SC939, SC940, SC945, SC949, SC960, SC965, SC969
  • Application Construction and Demolition, Farm and Ranch, Maintenance and Repair, Metal Fabrication
  • Fuel Flow Rate 13 scfh
  • Pressure Rating (Fuel) 10 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list