FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, XL
FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, XL
SAFETYFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's flame-resistant coverall rain suit is green and is size X-large, 54 x 29. It is made out of polyester with a fabric weight of 13 ounces. It features distinctive safety green colour for easy identification, heavy exterior coating for excellent permeation performance, hidden hardware for added protect. It meets the standards for ASTM D6413.
Technical Specs
Item Arc Flash Rain Coveralls
Ankle Closure Zipper
Closure Features Double Storm Flap
Colour Green
Closure Type Zipper
Gender Men's
Hood Style Attached Hood
Includes Hood Drawstrings Yes
Inseam 31 in
Material Polyester
Maximum Waist Size 54 in
Minimum Waist Size 44 in
Number of Outside Pockets 0
Passes ASTM F6413 Flame Test D6413
Seam Style Sealed
Sleeve Length 35 in
Tag Size 54 x 29
Fits Chest Size 48 in to 50 in
ANSI Class Not Rated
Arc Flash PPE Category 0
Collar Style No Collar
Cuff Style Open
Fabric Weight 13 oz
High-Visibility No
Includes Hood Yes
Includes Lining Yes
Lining Material Polyester
Maximum Chest Size 58 in
Minimum Chest Size 48 in
Number of Inside Pockets 0
Pass Through Pockets No
Rainwear Primary Material Polyester, PVC
Size XL
Standards ASTM D6413
Thickness 17 mil
Fits Waist Size 44 in to 46 in
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.54
/ EACH