!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, 5XL

FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, 5XL

TINGLEY

FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, 5XL

FLAME-RESISTANT COVERALL RAIN SUIT, POLYESTER, UNISEX, 5XL

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGV41108-5XL
  • Mfr. Model # V41108-5X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.46 lbs

Product Details

This men's flame-resistant coverall rain suit is green and is size XXXXX-large, 70 x 31. It is made out of polyester with a fabric weight of 13 ounces. It features distinctive safety green colour for easy identification, heavy exterior coating for excellent permeation performance, hidden hardware for added protect. It meets the standards for ASTM D6415.

Technical Specs

  • ItemArc Flash Rain Coveralls
  • Ankle ClosureZipper
  • Closure FeaturesDouble Storm Flap
  • ColourGreen
  • Closure TypeZipper
  • GenderMen's
  • Hood StyleAttached Hood
  • Includes Hood DrawstringsYes
  • Inseam31 in
  • MaterialPolyester
  • Maximum Waist Size70 in
  • Minimum Waist Size60 in
  • Number of Outside Pockets0
  • Passes ASTM F6413 Flame TestD6413
  • Seam StyleSealed
  • Sleeve Length37 in
  • Tag Size70 x 31
  • Fits Chest Size74 in
  • ANSI Class Not Rated
  • Arc Flash PPE Category 0
  • Collar Style No Collar
  • Cuff Style Open
  • Fabric Weight 13 oz
  • High-Visibility No
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Polyester
  • Maximum Chest Size 74 in
  • Minimum Chest Size 64 in
  • Number of Inside Pockets 0
  • Pass Through Pockets No
  • Rainwear Primary Material Polyester, PVC
  • Size 5XL
  • Standards ASTM D6415
  • Thickness 0.43mm
  • Fits Waist Size 70 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list