!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOR SHIM ASSORTMENT, INCH, 0.375 IN/0½ IN/0.625 IN/0.75 IN/1 IN ID, STEEL

ARBOR SHIM ASSORTMENT, INCH, 0.375 IN/0½ IN/0.625 IN/0.75 IN/1 IN ID, STEEL

PRECISION BRAND

ARBOR SHIM ASSORTMENT, INCH, 0.375 IN/0½ IN/0.625 IN/0.75 IN/1 IN ID, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM ASSORTMENT, INCH, 0.375 IN/0½ IN/0.625 IN/0.75 IN/1 IN ID, STEEL

ARBOR SHIM ASSORTMENT, INCH, 0.375 IN/0½ IN/0.625 IN/0.75 IN/1 IN ID, STEEL

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4TT25
  • Mfr. Model # 25998
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This arbor shim assortment is made of steel and has a bright (uncoated) finish. Plus, it includes 10 0.05x0.75x0.005mm, 10 x 0.05x0.75x0.01mm, 10 x 0.05x0.75x0.015mm, 10 x 0.375x0.625x0.005mm, 10 x 0.375x0.625x0.01mm, 10 x 0.375x0.625x0.015mm, 10 x 0.625x1x0.005mm, 10 x 0.625x1x0.01mm and more. This arbor shim assortment is designed for use with fast, easy selection.

Technical Specs

  • ItemArbor Shim Assortment
  • Inside Diameter0.375 in, 0.5 in, 0.625 in, 0.75 in, 1 in
  • Outside Diameter0.625 in, 0.75 in, 1 in, 1.125 in, 1.375 in
  • Outside Diameter Tolerance+/-0.002 in
  • Thickness Tolerance+/-0.0005 in, +/-0.00075 in, +/-0.001 in
  • MaterialSteel
  • TemperFull Hard
  • Number of Sizes15
  • Made in North AmericaYes
  • Includes(10) 0.05x0.75x0.005 mm, (10) 0.05x0.75x0.01 mm, (10) 0.05x0.75x0.015 mm, (10) 0.375x0.625x0.005 mm, (10) 0.375x0.625x0.01 mm, (10) 0.375x0.625x0.015 mm, (10) 0.625x1x0.005 mm, (10) 0.625x1x0.01 mm, (10) 0.625x1x0.015 mm, (10) 0.75x1.125x0.005 mm, (10) 0.75x1.125x0.01 mm, (10) 0.75x1.125x0.015 mm, (10) 1x1.375x0.005 mm, (10) 1x1.375x0.01 mm, (10) 1x1.375x0.015 mm
  • System of Measurement Inch
  • Product Type Arbor Shim Assortment
  • Inside Diameter Tolerance +0.011/-0.000 in
  • Thickness 0.005 in, 0.01 in, 0.015 in
  • Round Shim Type Arbor Shim
  • Finish Bright (Uncoated)
  • Number of Pieces 150
  • Material Grade/Class Not Graded
  • Application For Fast, Easy Selection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list