!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOR SHIM, 1¾ IN ID, 2¾ IN OD, 0.01 IN THICK, PVC, PLAIN FINISH, 10 PK

ARBOR SHIM, 1¾ IN ID, 2¾ IN OD, 0.01 IN THICK, PVC, PLAIN FINISH, 10 PK

PRECISION BRAND

ARBOR SHIM, 1¾ IN ID, 2¾ IN OD, 0.01 IN THICK, PVC, PLAIN FINISH, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SHIM, 1¾ IN ID, 2¾ IN OD, 0.01 IN THICK, PVC, PLAIN FINISH, 10 PK

ARBOR SHIM, 1¾ IN ID, 2¾ IN OD, 0.01 IN THICK, PVC, PLAIN FINISH, 10 PK

PRECISION BRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.98 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GY81
  • Mfr. Model # 44848
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This arbor shim is made of PVC and has a bright (uncoated) finish. Plus, it is brown and meets the standards for MS LP-535 material quality. This arbor shim is designed for use with gang cutters, grinding tools, saws, spacing of milling cutters.

Technical Specs

  • ItemArbor Shim
  • Round Shim TypeArbor Shim
  • Inside Diameter Tolerance+0.005 in/-0.015 in
  • Outside Diameter Tolerance+/-0.005 in
  • Thickness Tolerance+/-0.0005 in
  • Material Grade/ClassNot Graded
  • ColourBrown
  • Material Quality StandardsMS LP-535
  • PropertiesCorrosion Resistant
  • System of MeasurementInch
  • Rockwell HardnessNot Rated
  • Product Type Arbor Shim
  • Inside Diameter 1.75 in
  • Outside Diameter 2.75 in
  • Thickness 0.01 in
  • Material PVC
  • Finish Bright (Uncoated)
  • Temper Not Rated
  • Tensile Strength 6,600 psi
  • Maximum Operating Temperature 155 Degrees F
  • Application Gang Cutters, Grinding Tools, Saws, Spacing of Milling Cutters
  • Minimum Operating Temperature -10 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list