!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ABRASION-RESIST, BLACK/GREY/GREEN, ARAMIDE/THERMO PLASTIC RUBBER/NITRILE

GLOVES, ABRASION-RESIST, BLACK/GREY/GREEN, ARAMIDE/THERMO PLASTIC RUBBER/NITRILE

WATSON GLOVES

GLOVES, ABRASION-RESIST, BLACK/GREY/GREEN, ARAMIDE/THERMO PLASTIC RUBBER/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, ABRASION-RESIST, BLACK/GREY/GREEN, ARAMIDE/THERMO PLASTIC RUBBER/NITRILE

GLOVES, ABRASION-RESIST, BLACK/GREY/GREEN, ARAMIDE/THERMO PLASTIC RUBBER/NITRILE

WATSON GLOVES

Clearance Price :
$15.73 / pair

Your Price : $20.97 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT353TPR-XL
  • Mfr. Model # 353TPR-XL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Incorporate these heat resistant, black, grey, and green gloves which have immeasurable longevity and durability. Made from a blend of thermo-plastic rubber and aramide materials, these hand protecting gloves also ensure a firm grip with a nitrile coated palm. These comfortable, lightweight gloves are also abrasion-resistant.

Technical Specs

  • ItemCut-Resistant Work Glove
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105-16, EN 388 4X42CP
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- AlphaXL
  • Glove FeaturesTPR on Back, Fingers and Thumb, Impact Protection, Cut-Resistant, Puncture-Resistant, Abrasion-Resistant
  • Thickness13 ga
  • ANSI/ISEA Cut Load761 g
  • ColourBlack, Green, Grey
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42CP
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • ANSI/ISEA Impact Level 2
  • Glove Coating Coverage Palm
  • Glove Construction Seamless Knit
  • Series Stealth Hellcat
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list