!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP TREAD, BLK/YLW, 0.0032 IN, MEDIUM TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP TREAD, BLK/YLW, 0.0032 IN, MEDIUM TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L

CONDOR

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP TREAD, BLK/YLW, 0.0032 IN, MEDIUM TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP TREAD, BLK/YLW, 0.0032 IN, MEDIUM TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L

SAFETY TRACK COMMERCIAL GRADE COLORS ANTISLIP TREAD, BLK/YLW, 0.0032 IN, MEDIUM TRAFFIC, ACRYLIC ADHESIVE, 6 IN WX2 FT L

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.37 / CASE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JSP3360-6X24
  • Mfr. Model # 3360-6X24
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

Safety Track(R). Abrasive, non-slip, high traction safety tape, 60 grit. Black/Yellow Stripe. Size: 6 inch x 24 feet. Sold box of 50.

Technical Specs

  • ItemAntislip Tread
  • Tape ColourBlack, Yellow
  • Imperial Tape Width6 in
  • Tape Thickness0.0032 in
  • Grit Size60
  • Minimum Tape Performance Temperature-20 Degrees F
  • Tape BrandSafety Track(R)
  • EnvironmentIndoor/Outdoor
  • Glow-in-the-DarkNot Glow-in-the-Dark
  • Specifications MetADA, NFSI, OSHA
  • Adhesion to Steel75 oz/in
  • Tape Adhesive FormatSingle-Sided
  • Minimum Application Temperature50 Degrees F
  • Product FormStrips
  • Anti-Slip SurfaceAluminum Oxide
  • Tape Backing MaterialPaper
  • Traffic TypeMedium Traffic
  • Tape Pattern Striped
  • Fluorescent Not Fluorescent
  • Imperial Tape Length 2 ft
  • Abrasive Grade Coarse Abrasive
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Series Commercial Grade Colors
  • Legend No Legend
  • Specialty Environment Applications Chemical Environments
  • Tape Resistance Properties Chemical-Resistant, Fluid-Resistant
  • Adhesive Properties Aggressive Adhesive
  • Liner Included Liner Included
  • Package Quantity 50
  • Standards ADA, NFSI, OSHA Standards, Prop 65
  • Tape Backing Construction Paper
  • Tape Properties Easy to Trim and Remove
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list