ANTI-SLIP TAPE, STRIPED, BLK/YLW, 2 IN L, 6 IN W, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE
ANTI-SLIP TAPE, STRIPED, BLK/YLW, 2 IN L, 6 IN W, 32 MILS THICK, ACRYLIC/ALUMINUM OXIDE
INCOM MANUFACTURING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black and yellow striped anti-slip tape is two inches long, six inches wide, 32 mils thick, and has an adhesive strength of 80 ounces per inch. It features a liner backing, size 60 aluminum oxide grit, and acrylic adhesive. It is made for indoor and outdoor use in a temperature setting of -20 Degrees F to 175 Degrees F.
Technical Specs
Item Antislip Tread
Tape Colour Black, Yellow
Imperial Tape Length 2 ft
Abrasive Grade Coarse Abrasive
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 175 Degrees F
Sub-Brand Gator Grip(R)
Environment Indoor/Outdoor
Glow-in-the-Dark Not Glow-in-the-Dark
Adhesion to Steel 80 oz/in
Liner Included Liner Included
Product Form Strips
Anti-Slip Surface Aluminum Oxide
Tape Properties Rounded Corners
Tape Pattern Striped
Imperial Tape Width 6 in
Tape Thickness 32 mil
Grit Size 60
Minimum Tape Performance Temperature -20 Degrees F
Tape Brand INCOM(R)
Series SG3126
Legend Attention
Tape Resistance Properties Chemical-Resistant, Oil-Resistant, Water-Resistant
Tape Adhesive Format Single-Sided
Package Quantity 10
Standards OSHA 1910.24, 1910.26
Tape Backing Material Mineral Abrasive
Country of Origin United States
(subject to change)